120V Silicon Carbide Hot Surface Ignitor

You last purchased this on
 
Service First

120V Silicon Carbide Hot Surface Ignitor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

120V Silicon Carbide Hot Surface Ignitor

  • Fast #
  • Part #SIGN00054USA
  • Item #9304844
  • Manufacturer Part #IGN00054USA
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

AMP:
3.5
Brand Model Compatibility:
Trane ADC040C924B1 Furnace
Height:
3-7/10 in
Ignitor Type:
Hot Surface
Length:
4-3/10 in
Material:
Silicon Carbide
Type:
SIGN00054USA
Volts:
120V
Width:
4-3/10 in