120V Hot Surface Ignitor

Part #SIGN00054  |  Item #710441  |  Manufacturer Part #IGN00054

Ignitor Type:

Hot Surface

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 3.5

Brand Model Compatibility: Trane ADC040C924B1 Furnace

Height: 3-7/10 in

Ignitor Type: Hot Surface

Length: 4-3/10 in

Type: SIGN00054

Volts: 120V