120V Ignition & Furnace Controls 5-1/4 in.
This product has been replaced by
Manufacturer Part #CNT07941
120V Ignition & Furnace Controls 5-1/4 in.
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane ADC1B040A9241AF Furnace
- Control Board Type:
- Ignition & Furnace
- Stages:
- Single
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 5-1/4 in