125V 0.5 psi High/Low Pressure Switch
125V 0.5 psi High/Low Pressure Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Trane S9V2 Gas Furnace
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 0.5 psi
- Product Type:
- Pressure Switch
- Temperature Range:
- -40 to 190 Deg F
- UL Listed:
- No
- VA Rating:
- 28 VA
- Volts:
- 125V