Service First 13-1/2 in. 40 MBH 230V Single Phase HVAC Compressor

SCOM06767

Manufacturer Part #: COM06767

Length

13-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Height
20 in
Volts
208/230V
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday