1/3 hp 1075 RPM 115V Single Phase Blower Motor

You last purchased this on
 
Service First

1/3 hp 1075 RPM 115V Single Phase Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

1/3 hp 1075 RPM 115V Single Phase Blower Motor

  • Fast #
  • Part #SMOT18948
  • Item #8316050
  • Manufacturer Part #MOT18948
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Furnace blower motor, 1/3 Hp, 115V, counter-clockwise rotation, sleeve bearings
  • Requires Certification

Specifications

AMP:
5
Brand Model Compatibility:
ADD060R936E0, ADD060R936F0, ADD080C936F0, ADD080R936E0, ADD080R936F0
Fan Speeds:
4
Frame Size:
48
Horsepower:
1/3 hp
MFD Rating -:
15 mfd
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
115V