1/3 hp 1080 RPM 200/230V Blower Motor
1/3 hp 1080 RPM 200/230V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fan Speeds:
- 3
- Horsepower:
- 1/3 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1080
- RPM Range:
- 900-1150
- Volts:
- 200/230V