Service First

1/3 hp 1103 RPM 200/230V Motor

Part #SMOT11460  |  Manufacturer Part #MOT11460

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Frame Size: 39

Horsepower: 1/3 hp

Phase: Single Phase

Product Type: Motor

RPM: 1103

UL Listed: No

Volts: 200/230V