Service First

1/3 hp 1115 RPM 200/230V Motor

Part #SMOT13655  |  Manufacturer Part #MOT13655

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Frame Size: 48

Horsepower: 1/3 hp

Phase: Single Phase

Product Type: Motor

RPM: 1115

Volts: 200/230V