1/4 hp 1080 RPM 208/230/370V Single Phase ECM Motor
1/4 hp 1080 RPM 208/230/370V Single Phase ECM Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blower Type:
- ECM
- Brand Model Compatibility:
- 4A6B4049E1000AA, 4A6B4061E1000AA, 4A6H4060E1000BA, 4A6H5049E1000AA, 4A6H5060H1000AA
- Diameter:
- 7-1/2 in
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Length:
- 14-9/10 in
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1080
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230/370V
- Weight:
- 11.69 lb