Service First

1/3 hp 208/230V 2.4A 1075 RPM Condenser Motor

Part #SMOT13503  |  Manufacturer Part #MOT13503

Horsepower:

1/3 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 2.4

Horsepower: 1/3 hp

Phase: Single Phase

RPM: 1075

Volts: 208/230V