Service First

1/3 hp 850 RPM 200/230V Motor

Part #SMOT13275  |  Manufacturer Part #MOT13275

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Blower Type: 2 Speed

Fan Speeds: 2

Horsepower: 1/3 hp

Power Source: Electric

Product Type: Motor

RPM: 850

Volts: 200/230V