1/4 hp 1075 RPM 115V Fan Motor

Part #SMOT09053  |  Item #1239404  |  Manufacturer Part #MOT09053

Horsepower:

1/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Furnace blower motor, 1/3 Hp, 115V, counter-clockwise rotation, sleeve bearings

Specifications

Fan Speeds: 4

Frame Size: 48

Horsepower: 1/4 hp

Phase: Single Phase

Product Type: Fan Motor

RPM: 1075

Type: SMOT09053

Volts: 115V