1/4 hp 1075 RPM 200/230V Blower Motor

Part #SMOT02611  |  Item #453645  |  Manufacturer Part #MOT02611

Horsepower:

1/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleeve bearing

Specifications

Fan Speeds: 3

Frame Size: 48

Horsepower: 1/4 hp

Phase: Single Phase

Product Type: Blower Motor

RPM: 1075

Type: SMOT02611

Volts: 200/230V