1/4 hp 1075 RPM 208/230V Motor

Part #SMOT15221  |  Item #4710546  |  Manufacturer Part #MOT15221

Horsepower:

1/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Frame Size: 48

Horsepower: 1/4 hp

Phase: Single Phase

Product Type: Motor

RPM: 1075

RPM Range: 900-1150

UL Listed: No

Volts: 208/230V