1/4 hp 1075 RPM 230V Blower Motor
1/4 hp 1075 RPM 230V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 230V