Service First
1/4 hp 1625 RPM 200/230V Motor
Part #SMOT02326 | Item #714615 | Manufacturer Part #MOT02326
Horsepower:
1/4 hpProduct Details
Specifications
AMP: 1
Horsepower: 1/4 hp
Phase: Single Phase
Product Type: Motor
RPM: 1625
RPM Range: 1400 and Above
UL Listed: No
Volts: 200/230V