1/4 hp 850 RPM 230V Fan Motor

Part #SMOT18625  |  Item #7655253  |  Manufacturer Part #MOT18625

Horsepower:

1/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Frame Size: 48

Horsepower: 1/4 hp

Phase: Single Phase

Product Type: Fan Motor

RPM: 850

RPM Range: 0-899

UL Listed: No

Volts: 230V