Service First

1/4 in. Copper Ball Valve

Part #STOL02115  |  Manufacturer Part #TOL02115

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for vacuum, charge, cores, and recovery

Specifications

FM Approved: No

Material: Copper

NSF Certified: No

UL Listed: No

Valve Size: 1/4 in