1/5 hp 1080 RPM 200/230V Fan Motor
1/5 hp 1080 RPM 200/230V Fan Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features sleeve bearing and counter-clockwise rotation
Specifications
- Fan Speeds:
- 2
- Horsepower:
- 1/5 hp
- Phase:
- Single Phase
- Product Type:
- Fan Motor
- RPM:
- 1080
- RPM Range:
- 900-1150
- Volts:
- 200/230V