1/5 hp 825 RPM 460V Motor

Part #SMOT12268  |  Item #4226097  |  Manufacturer Part #MOT12268

Horsepower:

1/5 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Frame Size: 48

Horsepower: 1/5 hp

Phase: Single Phase

Product Type: Motor

RPM: 825

UL Listed: No

Volts: 460V