1/5 hp 1080 RPM 115V Blower Motor
1/5 hp 1080 RPM 115V Blower Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features sleeve bearing
Specifications
- Fan Speeds:
- 4
- Horsepower:
- 1/5 hp
- Product Type:
- Blower Motor
- RPM:
- 1080
- RPM Range:
- 900-1150
- Volts:
- 115V