Service First
15 x 17-3/10 in. Blower Wheel
Part #SWHL00625 | Item #720632 | Manufacturer Part #WHL00625
Diameter:
15 inProduct Details
Specifications
Blade Span: 15 in
Depth: 17-3/10 in
Diameter: 15 in
Length: 19-1/5 in
Width: 19-3/10 in
Part #SWHL00625 | Item #720632 | Manufacturer Part #WHL00625
Diameter:
15 inBlade Span: 15 in
Depth: 17-3/10 in
Diameter: 15 in
Length: 19-1/5 in
Width: 19-3/10 in