16 x 25 in. Carbon Media (Pack of 3)
16 x 25 in. Carbon Media (Pack of 3)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Dynamic® Filters
- Disposable:
- No
- Height:
- 25 in
- Material:
- Carbon
- Package Quantity:
- Pack of 3
- Product Type:
- Air Filter
- Size:
- 16 in x 25 in
- Width:
- 16 in