17 in. 1.08 Tons Compressor

You last purchased this on
 
Service First

17 in. 1.08 Tons Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

17 in. 1.08 Tons Compressor

  • Fast #
  • Part #SCOM09278
  • Item #3777136
  • Manufacturer Part #COM09278
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
11 in
Length:
17 in
Refrigerant:
R-410A
Tonnage:
1.08 Tons
Width:
11 in