10 x 18 in. Air Filter

You last purchased this on
 
Service First

10 x 18 in. Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

10 x 18 in. Air Filter

  • Fast #
  • Part #SFLR00922
  • Item #705686
  • Manufacturer Part #FLR00922
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Disposable:
No
Height:
18 in
Size:
10 in x 18 in
Width:
10 in