180F Flame Roll Out Switch
180F Flame Roll Out Switch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Energy Star Compliant:
- No
- Maximum Temperature:
- 180
- Product Type:
- Switch
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No