200/230 V 12 in. 1.2 Tons Compressor

You last purchased this on
 
Service First

200/230 V 12 in. 1.2 Tons Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

200/230 V 12 in. 1.2 Tons Compressor

  • Fast #
  • Part #SCOM06447
  • Item #1475558
  • Manufacturer Part #COM06447
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
16-1/2 in
Length:
12 in
Phase:
Single Phase
Tonnage:
1.2 Tons
Volts:
200/230V
Width:
11 in