200/230 V 18 in. Compressor

You last purchased this on
 
Service First

200/230 V 18 in. Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

200/230 V 18 in. Compressor

  • Fast #
  • Part #SCOM03749
  • Item #704032
  • Manufacturer Part #COM03749
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Height:
18 in
Length:
11-1/2 in
Tonnage:
6.75 Tons
Volts:
200/230V
Width:
11-1/2 in