Service First

200/230 V 5.08 Tons Scroll Compressor

Part #SCOM06811  |  Manufacturer Part #COM06811

Volts:

200/230V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 19 in

Length: 15 in

Phase: Three Phase

Tonnage: 5.08 Tons

Volts: 200/230V

Width: 14 in