Service First

200/230 V 6 Tons Compressor

Part #SCOM07145  |  Manufacturer Part #COM07145

Volts:

200/230V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 20 in

Length: 14 in

Phase: Three Phase

Tonnage: 6 Tons

Volts: 200/230V

Width: 14 in