200/230V 24000 BTU Hermetic HVAC Compressor

Part #SCOM08782  |  Item #3790172  |  Manufacturer Part #COM08782

Volts:

200/230V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 24000

Compressor Type: Hermetic

Height: 20 in

Length: 15 in

Phase: Single Phase

Refrigerant: R-410A

Tonnage: 2 Tons

Volts: 200/230V

Width: 14 in