Service First

200/230V 3-1/2 hp 43000 BTU Reciprocating Compressor

Part #SCOM08766  |  Manufacturer Part #COM08766

Volts:

200/230V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 43000

Compressor Type: Hermetic

Height: 18-1/2 in

Horsepower: 3-1/2 hp

Length: 14-1/2 in

Phase: Single Phase

Refrigerant: R-22

Volts: 200/230V

Width: 14-1/2 in