200/230V 45000 BTU Hermetic HVAC Compressor

You last purchased this on
 
Service First

200/230V 45000 BTU Hermetic HVAC Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

200/230V 45000 BTU Hermetic HVAC Compressor

  • Fast #
  • Part #SCOM08537
  • Item #2936365
  • Manufacturer Part #COM08537
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

BTU:
45000
Compressor Type:
Hermetic
Diameter:
14 in
Height:
20 in
Phase:
Single Phase
Refrigerant:
R-22
Volts:
200/230V