54000 BTU R-22 200/230V Three Phase Scroll Compressor
54000 BTU R-22 200/230V Three Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 54000
- Compressor Type:
- Scroll
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 1/2 in
- MBH:
- 54
- Phase:
- Three Phase
- Refrigerant:
- R-22
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4.5 Ton
- Volts:
- 200/230V