21000 BTU R-22 208/230V Single Phase Reciprocating Compressor

You last purchased this on
 
Service First

21000 BTU R-22 208/230V Single Phase Reciprocating Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

21000 BTU R-22 208/230V Single Phase Reciprocating Compressor

  • Fast #
  • Part #SCOM08944
  • Item #3300673
  • Manufacturer Part #COM08944
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

BTU:
21000
Brand Model Compatibility:
2A6H8048B1000BA, 2A6H8048C1000AA, 2A6H8060B1000BA, 2A6H8060C1000AA, 2A7A8048B1000BA, 2A7A8048C1000AA, 2A7A8060B1000BA, 2A7A8060C1000AA, 2TTZ9048B1000BA, 2TTZ9048C1000AA, 2TTZ9060B1000BA, 2TTZ9060C1000AA, 2TWZ9048B1000BA, 2TWZ9048C1000AA, 2TWZ9060B1000BA
Compressor Type:
Reciprocating
End Connection 1:
Sweat
Height:
16 in
Length:
12 in
Phase:
Single Phase
Refrigerant:
R-22
Suction Line (OD):
1-1/4 in
Tonnage:
2 Ton
Volts:
208/230V
Width:
11 in