208/230V 1/35 hp Inducer Blower Assembly
208/230V 1/35 hp Inducer Blower Assembly
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Trane DCX030F1M0AB Heat Pump
- Height:
- 7-1/10 in
- Horsepower:
- 1/35 hp
- Length:
- 11-7/10 in
- RPM:
- 3450
- Volts:
- 208/230V
- Width:
- 8-4/5 in