25000 BTU R-410A 208/230V Single Phase Scroll Compressor
25000 BTU R-410A 208/230V Single Phase Scroll Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 25000
- Compressor Type:
- Scroll
- Horsepower:
- 2 hp
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Tonnage:
- 2.08 Ton
- Volts:
- 208/230V