208/230V Reciprocating HVAC Compressor

Part #SCOM10061  |  Item #4512419  |  Manufacturer Part #COM10061

Volts:

208/230V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Compressor Type: Reciprocating

Height: 13 in

Length: 20 in

Phase: Single Phase

Refrigerant: R-410A

Tonnage: 1.8 Tons

Volts: 208/230V

Width: 14-1/2 in