22 in. 31° HVAC Fan Blade

You last purchased this on
 
Service First

22 in. 31° HVAC Fan Blade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

22 in. 31° HVAC Fan Blade

  • Fast #
  • Part #SFAN01358
  • Item #449527
  • Manufacturer Part #FAN01358
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 22" diameter
  • Features intake hub location and counter-clockwise rotation
  • Aluminum blade for use with condenser fans
  • Requires Certification

Specifications

Blade Pitch:
31°
Blade Span:
22 in
Diameter:
22 in
Product Type:
Fan Blade