22 x 5 in. Air Cleaner (Pack of 2)

You last purchased this on
 
Service First

22 x 5 in. Air Cleaner (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

22 x 5 in. Air Cleaner (Pack of 2)

  • Fast #
  • Part #SFLR06454
  • Item #3415208
  • Manufacturer Part #FLR06454
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

Brand Model Compatibility:
AFD210ALFH000BC, AFD210ALFR000AA, AFD210ALFR000AB, AFD210ALFR000BB, AFD210ALFR000BC, AFD210ALFR000CC, AFD210ALFR000CD, AFD210ALUPGRDAA, AFD210ALUPGRDAB, Model AFD210ALFH000BB
Disposable:
No
Height:
3 in
Length:
20-1/2 in
Package Quantity:
Pack of 2
Product Type:
Air Cleaner
Size:
22 in x 5 in
Width:
13-1/4 in