Service First

23-1/2 in. Evaporator Coil and Pan Assembly for TWE040E13FB2 Air Handler

Part #SCOL16256  |  Manufacturer Part #COL16256

Brand Model Compatibility:

TWE040E13FB2 Air Handler
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: Air Handler

Brand Model Compatibility: TWE040E13FB2 Air Handler

Coil Type: Evaporator

Configuration: Standard

Height: 25-1/2 in

Material: Aluminum

Refrigerant: R-410A

UL Listed: No

Width: 23-1/2 in