230 V 3.16 Tons Compressor

Part #SCOM09282  |  Item #3777140  |  Manufacturer Part #COM09282

$ 2,014.33 EACH

Volts:

230V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 20 in

Length: 14 in

Tonnage: 3.16 Tons

Volts: 230V

Width: 14 in