230 V 5.8 Tons Compressor

Part #SCOM09292  |  Item #3777143  |  Manufacturer Part #COM09292

$ 1,896.53 EACH

Volts:

200V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 16 in

Length: 11 in

Refrigerant: R-410A

Tonnage: 0.58 Tons

Volts: 200V

Width: 12 in