230V 37000 BTU Hermetic HVAC Compressor
230V 37000 BTU Hermetic HVAC Compressor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- BTU:
- 37000
- Compressor Type:
- Hermetic
- Diameter:
- 15 in
- Height:
- 20 in
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Tonnage:
- 3.1 Ton
- Volts:
- 230V