54000 BTU R-22 230V Single Phase Scroll Compressor
54000 BTU R-22 230V Single Phase Scroll Compressor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 54000
- Compressor Type:
- Scroll
- Phase:
- Single Phase
- Refrigerant:
- R-22
- Tonnage:
- 4.5 Ton
- Volts:
- 230V