29700 BTU R-22 208/230V Single Phase Hermetic Compressor

You last purchased this on
 
Service First

HTR Series 29700 BTU R-22 208/230V Single Phase Hermetic Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

HTR Series 29700 BTU R-22 208/230V Single Phase Hermetic Compressor

  • Fast #
  • Part #SCOM08146
  • Item #1880489
  • Manufacturer Part #COM08146
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

BTU:
29700
Collection:
HTR Series
Compressor Type:
Hermetic
Diameter:
14-1/2 in
Height:
18 in
Phase:
Single Phase
Refrigerant:
R-22
Tonnage:
2.3 Ton
Volts:
208/230V