90000 BTU R-22 460V Three Phase Scroll Compressor

You last purchased this on
 
Service First

90000 BTU R-22 460V Three Phase Scroll Compressor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Service First

90000 BTU R-22 460V Three Phase Scroll Compressor

  • Fast #
  • Part #SCOM08289
  • Item #2965344
  • Manufacturer Part #COM08289
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

BTU:
90000
Compressor Type:
Scroll
Height:
35 in
Length:
24 in
Phase:
Three Phase
Refrigerant:
R-22
Tonnage:
7.5 Ton
Volts:
460V
Width:
30 in