0 items

Service First 2 in. 24V Holding Coil for TWA060D300A1 Heat Pump

SCOI00763

Brand Model Compatibility

TWA060D300A1 Heat Pump
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Heat Pump
Brand Model Compatibility
TWA060D300A1 Heat Pump
End Connection 1
Quick Connect
End Connections
Quick Connect
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
4 in
UL Listed
No
Volts
24V
Width
2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday