1/2 in inlet/ 3/4 in outlet Reversing Valve with 24V Coil
1/2 in inlet/ 3/4 in outlet Reversing Valve with 24V Coil
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Trane 2A6B3018A1000BA Heat Pump
- Height:
- 7 in
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Material:
- Brass, Copper
- Product Type:
- Reversing Valve
- Tonnage:
- 2 Ton
- Volts:
- 24V